Beli faber castell eraser 18 86 48 4pcs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Faber Castell Eraser Dust FreeDeskripsi:-Tidak meninggalkan kotoran sisa hapusan, -Dapat menghapus pensil hitam dengan sempurna, -Tidak beracun dan aman untuk anak-anak, -Kertas pembungkus untuk menjaga kebersihan penghapus.
- monotaro Eraser (Penghapus)Deskripsi:A pack of 5 deals Office work etc.atribut:
- Color: White
- Dimensions (mm): 43x17.5x11.5
- Material: PVC (vinyl chloride)
- Staedtler Eraser Rasoplatstatribut:
- Color: White
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
- Faber Castell Graphite Pencil Castell 9000Deskripsi:Graphite pencil Castell 9000 2B :-Castell 9000 - a genuinely classic pencil - was launched by Count Alexander von Faber-Castell in 1905. Its quality and finely graduated degrees of hardness have made it a firm favourite with artists and illustrators. Its lead is fully bonded with the wood surround and is therefore particularly break-resistant. The Castell 9000 is available in 16 different degrees of hardness, making it the ideal pencil for all technical and artistic applications.Product Details :-Top-quality graphite pencil for writing, drawing and sketching-Environmentally safe water-based coating-Extra break-resistant due to SV bonding-Degree of hardness: 2B-Available in 16 degrees of hardnessatribut:
- Size: 2B
- KOKUYO Plastic Eraser (Rissarret)Deskripsi:We use styrene based elastomer resin with low environmental burden as the base, recycled paper is used for paper roll. The eraser gathers together and sticks to the eraser. Just pinch it with your fingers and throw it away, you can clean it without polluting the desk or floor. For pencilatribut:
- Length (mm): 44
- Material: Body: styrene elastomer resin, paper roll: waste paper pulp blending
- Outside Width Dimension (mm): 19
- Paper Quality: Recycled material compounding ratio / paper roll: Recycled paper pulp blending ratio 100%
- Thickness (mm): 10.5
- Kenko Pensil 2Batribut:
- Type: 2B
- Faber Castell Grip EraserDeskripsi:The quality of an eraser and using the correct eraser are crucial for optimum results. Basically, two different materials are used to make erasers: rubber and plastic. All rubber erasers and the majority of the plastic erasers made by Faber-Castell are PV
- Faber Castell Pencil 9000 (Pencil Kayu)Deskripsi:Castell 9000 adalah rangkaian seri pensil dari Faber-Castell dengan kualitas tertinggi. Pensil ini diperkenalkan pada tahun 1905 oleh Count Alexander von Faber-Castell, dan setelah 100 tahun lebih, pensil ini tetap menjadi pensil pilihan para artis untuk menghasilkan karya besar. Isi Pensil direkatkan dengan kayu dengan teknologi SV Bonding sehingga membuatnya tidak mudah patah. Tersedia dalam 16 ukuran ketebalan sehingga cocok untuk menulis maupun menggambar. -Pensil dengan kualitas terbaik, -Untuk menulis, menggambar/sketsa dan komputer, -Sistem SV Bonding membuat pensil tidak mudah patah, -Mudah diraut, Tersedia dalam 16 ukuran ketebalan.atribut:
- Color: Black
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- Faber Castell Classic Colour Pencils (Pensil Warna)Deskripsi:Faber-Castell Classic Colour Pencils 12 S CLASSIS COLOUR PENCILFaber-Castell Colour Pencil dengan kualitas yang terbaik sehingga menghasilkan goresan warna yang halus dan cermelang.* Aman untuk anak-anak (Safe for children )* Tidak beracun ( Non toxic )* Warna-warna yang cemerlang* Sistem SV Bonding, ujung pensil tidak mudah patah* Tersedia warna emas untuk kemasan: 12 Short, 12 Long, 24 long* Tersedia warna emas dan perak untuk kemasan : 36 Long & 48 Long* Gratis serutan untuk kemasan: 36 Long & 48 Long
Daftar Harga faber castell eraser 18 86 48 4pcs Terbaru March 2026
| Faber Castell Eraser Dust Free | Rp9.900 |
| Faber Castell Dust - Free Eraser Small | Rp1.900 |
| Joyko Penghapus | Rp2.900 |
| Mitsubishi Pencil (Uni-Ball) Eraser Boxy (Penghapus) | Rp8.900 |
| Kenko Penghapus | Rp33.900 |
| monotaro Eraser (Penghapus) | Rp26.900 |
| Staedtler Eraser Rasoplatst | Rp2.900 |
| Staedtler Pensil Kayu Mars Lumograph 2B | Rp4.900 |
| Faber Castell Graphite Pencil Castell 9000 | Rp3.900 |
| Butterfly Penghapus Papan Tulis Putih | Rp9.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)






















































































































































%20Eraser%20Boxy%20(Penghapus)/P101546636-1.jpg)

/mvP101560823-4.jpg)




/4aP103013154-2.jpg)




/P103057608-1.jpg)

/20P105218072-2.jpg)